Abbotsford
STNL2STX96LP90QTWBT

STANDARD PRODUCTS INC 69546 L2STX-96LP90-Q/TW-BT

Price $226.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:69546

Description

8ft Smart Bluetooth Mesh LED Strip 12420lm Maximum 90W Max Tunable White 30K-50K 120-347V Genio.

Specifications

Brand Name Stanpro Item Name Smart LED Strip Light
Type Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 90 W Lamp Type LED
Amperage Rating 0.75 - 0.259 A Lighting Technology Integrated Bluetooth® Mesh
Average Life 156000 hr Color Temperature 3000 - 5000 K
Color Rendering Index (CRI) 80+ Lens Type Frosted PMMA
Lumens 12420 lm Mounting Type Row, Surface, Suspended
Housing Material Steel Housing Finish Semi-Gloss White Powder-Painted
Dimensions 94-1/4 in L Standards Damp Location Rated, DLC Listed, DLCPremium Listed, FCC Approved, UL Listed
UPC 069549027572

Packages

1 - UNIT - 1