Abbotsford
APPRMN42CPLBUNGW

APPLETON GROUP CANADA LTD RMN42CPLBUNGW FIXT LED LINEAR 4FTRIGMASTER 8K

Price $982.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:RMN42CPLBUNGW

Description

RigMaster Linear LED, 8K, C, P, L, BU, N, G, W. Light weight and low profile design makes installation easy even in compact spaces. Hinged wire box cover with captive screws for easy installation and maintenance. Five safety retention points to secure fixture and enhance workplace safety. Mounting brackets support numerous bolt patterns to facilitate retrofit installation. Wirenuts and screw type terminal block options provide added wiring flexibility. Notched position locking mechanism for aiming consistency. The standard fixture offers up to 7600 lumens of uniform high quality illumination. Operating in emergency mode, the Rigmaster delivers up to 1350 lumens with 90 min and 180 min battery backup options. Industry-leading thermal management for safe, reliable operation over wide temperature range. Two 3/4 inch NPT hubs on each side for through wiring. Three 3/4 inch NPT close up plug provided. Field replaceable LED driver and lens. 60000+ hours LED life for years of maintenance free operation.

Specifications

Brand Name Appleton Sub Brand RigMaster
Item Name LED Luminaire Type Linear Pattern
Voltage Rating 120 - 277 VAC, 125 - 300 VDC Fixture Wattage 55 W
Lamp Type LED Lumens 7600 lm
Color Temperature 5000 K Color Rendering Index (CRI) >=80
Housing Material Copper-Free Aluminum Color Gray
Dimensions 43.3 in L x 3.9 in W x 4.2 in H Standards Class I, Division 2, Groups A, B, C, D; Class II, Division 1, Groups E, F, G; Class III; Class I, Zone 2, Group IIC; Zone 20, Group IIIC; Type 3R, 4, 4X, IP66; Simultaneous Exposure; Suitable for Use in Wet Locations; Marine Outside Type (Salt Water); American Bureau of Shipping (ABS) Certified
Application For Pulp and Paper Mills, Drilling Rigs, Oil Refineries, Grain Loading Areas, Petrochemical Facilities, Waste and Sewer Treatment, Underground Tunnels, Analyzer Houses, Cooling Towers, Grain Elevators, Coal and Metal Manufacturing, Flour and Feed Mills, Hydrogen and Biofuels Plants, LNG(Liquid Natural Gas) Plants UPC 781381452861

Packages

1 - UNIT - 1