Abbotsford
STN68997

STANDARD PRODUCTS INC 68997 LED BACKLIT PANEL 2X4 30W/40W/50W 120-347V 35/40/50K DP

Inventory
Unavailable for order
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:68997
Documents Documents

Description

Stanpro's L3PNB LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the color temperature and lumen output with a simple switch, the L3PNB series is the premier and cost-effective solution for reducing stocking inventory. These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.

Specifications

Brand Name Stanpro Item Name LED Backlit Panel
Type Commercial-Grade Voltage Rating 120 - 347 VAC
Fixture Wattage 30/40/50 W Lamp Type LED
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 82 Lumens 3700/4700/5600 lm
Housing Material Aluminum Dimensions 4 ft L x 2 ft W
Application For Offices, Schools and Commercial Buildings UPC 069549023222

Packages

1 - UNIT - 1