Abbotsford
YKLLFRM2X2ALO3SWW7UVOLT

ACUITY 2898CV 2 ft x 2 ft 120-347V 5000LM 3CCT LFRM Series Lithonia Frame

Price $98.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:*2898CV

Description

Lay-in LED Frame, 2FT x 2FT, Switchable lumens – 3000LM, 4000LM, and 5000LM, Switchable CCT – 3500K, 4000K, and 5000K, 120-347V.Tthe LITHONIA® FRAME offers a modern, upscale aesthetic with functionality and performance to match. The Frame features selectable lumen output and switchable color temperature to allow you to fine tune the look and feel of your space. Featuring the latest optical technology, the Frame is designed to provide the same lighting specifications as a traditional LED flat Panel

Specifications

Brand Name Lithonia Lighting Item Name LED T-Bar Fixture
Type 0 - 10 V Dimmable, Flat Panel Voltage Rating 120-347VAC
Fixture Wattage 24.6 - 38 W Lamp Type LED
Housing Finish White DLC Y
Series LFRM Series Lithonia FRAME Average Life 60,000 hours
Color Temperature 3500K, 4000K, 5000K Color Rendering Index (CRI) 80
Lumens 3000LM, 4000LM, 5000LM Mounting Type The remote mount driver features integral T-bar clips to easily mount into the ceiling and allow for easy access for maintenance.
Housing Material Aluminum Dimensions 2 ft x 2 ft
Standards CSA certified to meet US and Canadian standards UPC 197590617197

Packages

1 - UNIT - 1