Description
Lay-in LED Frame, 2FT x 4FT, Switchable lumens – 3500LM, 4300LM, and 5500LM, Switchable CCT – 3500K, 4000K, and 5000K, 120-347.The LITHONIA® FRAME offers a modern, upscale aesthetic with functionality and performance to match. The Frame features selectable lumen output and switchable color temperature to allow you to fine tune the look and feel of your space. Featuring the latest optical technology, the Frame is designed to provide the same lighting specifications as a traditional LED flat Panel.
Specifications
| Brand Name | Lithonia Lighting | Item Name | LED T-Bar Fixture |
| Type | 0 - 10 V Dimmable, Flat Panel | Voltage Rating | 120-347 V |
| Fixture Wattage | 31.6 - 46 W | Lamp Type | LED |
| Housing Finish | White | DLC | Y |
| Series | LFRM Series Lithonia FRAME | Lighting Technology | LED |
| Average Life | 60,000 hours | Color Temperature | 3500K, 4000K, 5000K |
| Color Rendering Index (CRI) | 80 | Lumens | 4000LM, 5000LM, 6000LM |
| Mounting Type | The remote mount driver features integral T-bar clips to easily mount into the ceiling and allow for easy access for maintenance. | Housing Material | Aluminum |
| Dimensions | 2 ft x 4 ft | Standards | CSA certified to meet US and Canadian standards |
| UPC | 197590617210 |
Packages
| 1 - UNIT - 1 |