Abbotsford
DAL4024RCCWH

DALS LIGHTING 4024R-CC-WH 2.5-inch 24V Recessed LED Push-Puck, White

Price $40.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:4024R-CC-WH

Description

The Push-Puck, a versatile 24V LED puck, features Touch Tune technology, push-to-change CCT for effortless color temperature adjustment, and delivers precise, high-quality illumination for recessed or surface-mounted applications.

Specifications

Voltage Rating 24 V Fixture Wattage 4 W
Series Push-Puck Series Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
Color Rendering Index (CRI) 90 Mounting Type Recessed
Application For recessed applications

Packages

1 - UNIT - 1