Abbotsford
HOFLEDPUCK

HOFFMAN LEDPUCK Light puck LED 2.25x3.75x1.38"

Price $28.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LEDPUCK
Documents Documents

Description

The LED Puck Light is ideal for remote and darkened applications. This versatile light provides mounting flexibility; it can be magnetically attached to flat steel surfaces or can be hung with a swivel hook. This small form factor, light-weight LED light provides superior lighting performance with minimal power consumption. It can be used as a three-LED flashlight or as a 24-LED work light with operating temperature of 40 to 120°F. An on/off switch is incorporated in the light and three AAA batteries are included.


120 lumen

Three AAA batteries are included

Operating temperature 40 F to 120 F (4 C to 48 C)

Specifications

Brand Name nVent Hoffman Sub Brand PaneLite
Type Electrical Accessories Length 4.70 in
Width 3.40 in Height 2.30 in
Application Controls and Drives UPC 783510264765

Packages

1 - UNIT - 1