Abbotsford
IPLIP53602100KITB120

IP LIGHTING 120V 3000K IP53-602100 Series Dimmable LED Recessed 3-Puck Kit, Black

Price $68.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-602100KIT-B-120

Description

Intended Use:- Building interior- Under cabinet- Inside cabinetConstruction:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wireOptical System:- Multiple 3020 LED 50,000+ hrs rated- 3000K with 80+ CRI- 110° beam spread with magnified lens

Specifications

Brand Name IP Lighting Item Name LED Puck Kit
Type Dimmable Voltage Rating 120 V
Fixture Wattage 6 W Lamp Type LED
Housing Finish Black Series IP53-602100
Lamp Wattage 2 W Number of Lamps 3
Light Output 150 lm Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Magnified Enclosure Type IP53
Mounting Type Recessed Housing Material Injection Molded Plastic Body, Metal Trim
Width 2-9/16 in Height 7/16 in
Standards cETLus Listed, CSA Certified, CE Marked, FCC Approved, RoHS compliant Application Building Interior, Under Cabinet, Inside Cabinet

Packages

1 - UNIT - 1