Description
Puck light that is slim to size and bright in lumen output. With a width of 1/4", the puck light can be recess or surface mounted. Easily swap the trim color with the magnetic technology engineered into the pucks. White, Black and Brushed Nickel trims included.
Specifications
| Brand Name | Lotus LED Lights | Sub Brand | LIGHT BY LOTUS |
| Item Name | LED Puck Light Fixture | Type | 120° Beam, Round, Ultra Slim |
| Voltage Rating | 12 VDC | Fixture Wattage | 2.0 W |
| Lamp Type | LED | Housing Finish | Black |
| Length | 3.0 in | Series | Puck Lights |
| Amperage Rating | 0.183 A | Lamp Wattage | 2.2 W |
| Lamp Base | Hard Wire | Number of Lamps | 1 |
| Light Output | 170 lm | Average Life | 50000 hr |
| Light Color | Cool White | Color Temperature | 4000 K |
| Color Rendering Index (CRI) | 90 | Lens Type | Frosted Lens |
| Insulation Type | plasitc | Enclosure Type | box |
| Mounting Type | Recessed, Surface | Power Source | Plug-In |
| Housing Material | Die cast aluminum | Width | 3 in |
| Height | 1/4 in | Includes | (3) Puck with 3 Trims, Cables and 6 Port Hub Plug-In Driver 120 VAC 12 W Non-Dimmable |
| Standards | cETLus Listed | Application | For Undercabinet, Cove, Hospitality, Retail Lighting |
| UPC | 733447500085 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 | 20 - UNIT - 20 |