Abbotsford
NDRTL60024V3K30

NDR LIGHTING TL600-24V-3K30 RIBBON LED 98.4ft 5WPF24V 3K INDOOR DIM

Price $591.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:TL600-24V-3K30

Description

Pinnacle 600 Series LED tape light offers industry specification grade technology and is well suited in applications which are exposed to moisture. It features a thin Nano-Skin coating technology giving this product a durable protective layer and an IP54 damp location rating. To ensure that our CRI97 color rendering and our high output lumen package of greater than 550LM/ft are always maintained, all our LEDs are selected using the 3-Step MacAdam binning criteria. This stringent protocol step ensures uniformity in both color and light intensity consistently across the entire run of lighting installed. Indoor applications: kitchen cabinets, bathroom vanities, large coves, hallways, architectural designs. Outdoor applications: covered gazebos, roofed patios or any protected areas not exposed to direct contact with water.

Packages

1 - UNIT - 1