Abbotsford
NDRTL17024VCCT

DISTRI LITE TL170-24V-CCT RIBBON LED 49.2ft 1.9WPF24V CCT TUNEABLE 27-65K

Price $330.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:TL170-24V-CCT

Description

NDR Pinnacle 170 Series LED tape light offers industry leading specification grade technology and is designed specifically for longer runs up to a max run of 49.2ft on a single 96W LED driver. Being able to install longer runs with no visible lumen drops, reduces installation costs by reducing the amount of drivers needed and simplifying the installation process which saves you time. To ensure a consistent color temperature and light output, all our LED chips are selected from 1 bin using the 3-Step MacAdam binning criteria and have an industry leading CRI97+ rendering index. Ideal applications: ambient and close level task lighting. Well-suited for longer applications such as hallways, toe kicks, coves, display cases and more.

Specifications

Type LED Tape Light Voltage Rating 24V
Fixture Wattage 1.9W/Ft Average Life 50,000 hours
Color Temperature 2700K – 6500K Color Rendering Index (CRI) 97+
Lumens 656 lm/m Mounting Type 3M self-adhesive tape (non-porous)
Dimensions 49.2FT (15m) Standards UL Certified, Title 24 Compliant
Application Ambient and close level task lighting. Well-suited for longer applications such as hallways, toe kicks, coves, display cases and more.

Packages

1 - UNIT - 1