Abbotsford
NDRTL170UL24V5K

DISTRI-LITE INC TL170-UL24V-5K RIBBON LED 49.2ft 1.5WPF24V 5K INDOOR DIM

Price $238.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI-LITE INC
Manufacturer #:TL170-UL24V-5K

Description

NDR Pinnacle 170 Series LED tape light offers industry leading specification grade technology and is designed specifically for longer runs up to a max run of 49.2ft on a single 96W LED driver. Being able to install longer runs with no visible lumen drops, reduces installation costs by reducing the amount of drivers needed and simplifying the installation process which saves you time. To ensure a consistent color temperature and light output, all our LED chips are selected from 1 bin using the 3-Step MacAdam binning criteria and have an industry leading CRI97+ rendering index. Ideal applications: ambient and close level task lighting. Well-suited for longer applications such as hallways, toe kicks, coves, display cases and more.

Packages

1 - UNIT - 1