Abbotsford
NDRTL200RGB24V

DISTRI-LITE 16.4ft 24V Pinnacle 200 Series LED Tape Light

Price $175.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:TL200-RGB-24V

Description

NDR Pinnacle 200 Series LED Tape Light offers a market leading dynamic range of colors including both RGB and a full white light spectrum from the warm 1800K to the very cool 6500K. It is coated with Nano-Skin technology for a thin, but durable layer to provide IP54 damp location rating. This tape is designed to perform in areas with moisture exposure. Use behind a bar, great for hospitality designs or outdoors in covered areas such as a roofed patio or gazebo.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Tape Lighting Type Dimmable, Specification-Grade
Voltage Rating 24 V Fixture Wattage 3.7 W/ft
Lamp Type LED Series Pinnacle 200
Average Life 50000 hr Light Color RGB and Tunable White
Color Temperature 1800 - 6500 K Color Rendering Index (CRI) 97+
Lumens 198 lm/ft Mounting Type Self-Adhesive Tape
Dimensions 0.5 x 196 x 0.06 in Standards cULus Listed, Class 2, IP54
UPC 775110022036

Packages

1 - UNIT - 1