Abbotsford
NDRTL210COB24V4K30

NDR LIGHTING TL210-COB24V-4K30 RIBBON LED COB 98.4ft2.3WPF 4K

Price $476.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:TL210-COB24V-4K30

Description

NDR Pinnacle 210 Series LED tape light offers industry leading professional grade COB technology and is specifically designed for longer runs up to a maximum of 32.8ft on a single 96W LED driver. The ability to install longer runs with no visible lumen drops reduces installation costs by limiting the number of drivers needed - streamlining the installation process and saving you time. To ensure a consistent color temperature and light output, all our LED chips are selected from 1 bin using the 3-Step MacAdam binning criteria and have a 90+ color rendering index. Ideal applications include ambient and close level task lighting, anywhere the LED tape may be visible and is well-suited for longer applications such as hallways, toe kicks, coves, display cases and more.

Packages

1 - UNIT - 1