Abbotsford
NDRTL290IP674K

DISTRI-LITE INC TL290-IP67-4K RIBBON LED 26.2ft 2.9WPF4K 24V IP67 OURDOOR DIM

Price $170.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI-LITE INC
Manufacturer #:TL290-IP67-4K

Description

NDR Pinnacle 290 Series LED Tape Light offers industry specification grade technology for a 24V outdoor tape light at an affordable price.To ensure that our CRI 97+ color rendering and our high output lumen package of greater than 290LM/ft are always maintained, all our LEDs are selected using the 3-Step MacAdam binning criteria. With its silicone extrusion and long max run of 26.2ft, the 290 series can be installed indoors or outdoors with its IP67 wet location rating.For those shorter runs, the 290 series is cuttable every 4” and can be cut and connected using the TL290 accessories to fit any installation.

Packages

1 - UNIT - 1