Abbotsford
STNCLEG16R30WA5CWH

STANPRO 16 inch 30W 120V 5CCT EDGELIT Series Round LED Ceiling Luminaire, White

Price $96.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:70193

Description

The EDGELIT LED ceiling luminaire has a slim design allowing for a modern and minimalist look. These luminaires are equipped with an LED edge-lit technology to eliminate hot spots on the surface and provide a crisp and even light. Offered in a variety of shapes and sizes, this ceiling luminaire will fit any application.

Specifications

Brand Name Stanpro Item Name Ceiling Luminaire
Type Dimmable Voltage Rating 120 VAC
Wattage 30 W Fixture Color/Finish White
Dimensions 15-5/8 in dia x 1 in H Lamp Type LED
Series/Model CLEG16-R30W-A-5CWH Fixture Material Polycarbonate
Lumens 1932 lm Color Rendering Index (CRI) 80+
Color Temperature 2700/3000/3500/4000/5000 K Average Rated Life 54000 hr
Lens Type Frosted Polycarbonate Temperature Rating -10 to 40 °C
Mounting Surface Standards cETLus Listed, Meets Requirements of ICES-005 Issue 5 Class B
Application For Kitchens, Living Rooms, Offices UPC 069549032538

Packages

1 - UNIT - 1