Abbotsford
IPLIP53RDC3SDWWCWW30120

IP LIGHTING 3 inch 120V 3000K IP53-RDC3SD Series Recessed Trim, White/White Cone

Price $48.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-RDC3SD-W-WC-WW30120

Description

Recessed ceiling designed for high visual comfort in residential application. Die-cast aluminum one piece trim. Die-cast aluminum heat sink. Precision Optical upper reflector cone with clear tempered glass lens. Lower reflector cone for high visual comfort. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name 3 in Trim
Type Cone, Dimmable Series/Model IP53-RDC3SD
Color/Finish White For Use With 600 lm Recessed LED Downlight Fixture

Packages

1 - UNIT - 1