Abbotsford
LCLM4GRW

SIGNIFY 4 inch Round Lightolier Goof Ring, Matte White

Price $5.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:M4GRW

Description

Flexibility at your fingertips;Field interchangeable downlight (wide/medium) and lensed wall wash optics;5-CCT and up to 3-lumen field selectability;59° physical cutoff provides reduced high angle glare and low UGR to optimize visual comfort;Quick disconnect for quick separation of driver box from light engine in support of installation and ease of long term maintenance;Standard application features include IC rating, wet listed for covered ceilings, and air-tight;ModuLyte is a frame-optional family of 4"/6"/8" downlights with true commercial aesthetic and performance. Field selectability and installable accessories optimize flexibility for ModuLyte to adapt to varying requirements for office, retail, healthcare, and institution among other applications.;4"/6"/8" round downlight apertures;Field selectable for 5 CCT's and up to 3 lumen levels;For use as standard in new construction (frame optional), remodel, and retrofit applications;IC rated, wet location listed (covered ceilings), and air-tight;Field installable optic accessories for wide and medium downlight beams and wall wash asymmetric;0-10v dimmable to 1%;90CRI Accurender;Office;Healthcare;Retail;Hospitality;Institution

Specifications

Brand Name Lightolier Item Name Goof Ring
Color/Finish Matte White Dimensions 4 in dia
For Use With ModuLyte LED M4R Downlights UPC 190096193189

Packages

6 - UNIT - (6)