SIGNIFY 6 inch 120/277V 2000LM 3500K C6L Series Calculite LED Downlight Gen 3, Medium Beam
Description
Calculite LED 6" generation 3 provides excellent performance coupled with optimized installation flexibility via UniFrame. Industry leading visual comfort and uniform illumination make it an ideal choice for open office, institution, healthcare, and retail applications
Specifications
| Brand Name | Lightolier | Item Name | Downlight |
| Type | Dimmable, Medium Beam | Lamp Type | LED |
| Series | C6L | Voltage Rating | 120/277 V |
| Lamp Wattage | 17.1 W | Light Output | 2000 lm |
| Average Life | 60000 hrs | Color Temperature | 3500K |
| Color Rendering Index (CRI) | 90 | Enclosure Type | IP65 |
| Mounting Type | Ceiling | Power Source | Plug-In |
| Standards | cULus Listed for Wet Location, Energy Star Certified, RoHS Compliant | Application | For open office, institution, healthcare, and retail applications. |
| UPC | 190096046850 |
Packages
| 1 - UNIT - 1 |