Abbotsford
LITWLTDR1W30K90FWH

LITELINE WLTDR-1W30K-90-FWH 1.4W LED Asymmetric Wall Light, Round, White

Price $137.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:WLTDR-1W30K-90-FWH

Description

Liteline This 1.2W asymmetric wall light provides quality illumination for ambient accent lighting in hallways, corridors, stairs and entrances. Powered by a 24V constant voltage power supply (sold separately). Fixture is IC rated, suitable for indoor use only.

Specifications

Brand Name Liteline Sub Brand Wall Lights
Item Name Wall Light Type Asymmetric, Round
Voltage Rating 24 VDC Lamp Type LED
Ceiling Opening 1-3/4 Inch Housing Material Aluminum
Application For Ambient Accent Lighting in Hallways, Corridors, Stairs and Entrances Series WLTD
Lamp Wattage 1.4 W Beam Angle 45°
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 56 lm Mounting Type Recessed
Housing Finish Flat White Dimensions 1-27/32 in dia x 3-3/8 in H
Standards cETLus Listed UPC 771250772961

Packages

1 - UNIT - 1 6 - UNIT - 6