Abbotsford
DAL5003CCBK

DALS LIGHTING 3 inch 8W 120V 600LM EXCEL Series Round LED Panel Light, Black

Price $15.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:5003-CC-BK

Description

LED panel lights are more accessible than ever before.The sleek and minimal construction allows for the easiest of installations.

Specifications

Brand Name DALS Lighting Item Name Panel Light
Type ELV/Triac Dimmable Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Ceiling Opening 3-3/8 in Housing Material Aluminum
Application For Indoor, Outdoor Series Excel
Amperage Rating 200 mA Lighting Technology Edge-Lit
Beam Angle 110° Recessed Trim Type 3 in Round
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lens Type Frosted Plastic
Lumens 600 lm Cord Type FT6
Enclosure Type IP44 Housing Finish Matte
Dimensions 3-3/4 in dia x 1 in H Includes Junction Box with Integrated Dimmable Driver
Standards Air Tight Rated, cETLus Listed, IC Rated, JA8-2019 Certified, Title 24 Compliant, Wet Location Rated UPC 775902022183

Packages

1 - UNIT - 1