Description
Black 2 inch Regressed Panel with 9 W, 500 Lumens, 90 CRI, 2700K, 3000K, 3500K, 4000K, 5000K, 5CCT switch-selectable CCT: color temperature, 120 V, includes a junction box with integrated driver. Minimal heat emission. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04. Suitable for wet locations.
Specifications
| Brand Name | DALS Lighting | Item Name | Regressed Panel Light |
| Type | ELV/Triac Dimmable | Voltage Rating | 120 V |
| Fixture Wattage | 9 W | Lamp Type | LED |
| Ceiling Opening | 2-3/4 in | Housing Material | Aluminum |
| Application | For Indoor, Outdoor | Series | Notch |
| Amperage Rating | 270 mA | Lighting Technology | Edge-Lit |
| Beam Angle | 100° | Recessed Trim Type | 2 in |
| Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90 | Lens Type | Acrylic Frosted |
| Lumens | 500 lm | Cord Type | FT6 |
| Enclosure Type | IP44 | Housing Finish | Black |
| Dimensions | 3-1/8 in dia x 1-7/8 in H | Includes | Junction Box with Integrated Dimmable Driver |
| Standards | Air Tight Rated, cETLus Listed, IC Rated, JA8-2019 Certified, Title 24 Compliant, Wet Location Rated | UPC | 775902022695 |
Packages
| 1 - UNIT - 1 |