Description
Black 1 inch Regressed Downlight with 6 W, 500 Lumens, 90 CRI, 2700K, 3000K, 3500K, 4000K, 5000K, 5CCT switch-selectable CCT: color temperature, 120, 277, 347 V, includes a junction box with integrated dimmable driver. Regressed light source. Minimal heat emission. Aluminum construction. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04 40° beam angle. Suitable for wet locations.
Specifications
| Brand Name | DALS Lighting | Item Name | Regressed Downlight |
| Voltage Rating | 120 V | Fixture Wattage | 6 W |
| Lamp Type | LED | Ceiling Opening | 1 in |
| Housing Material | Aluminum | Series | RGR |
| Amperage Rating | 141 mA | Beam Angle | 40° |
| Recessed Trim Type | Round | Average Life | 50000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
| Lens Type | Acrylic | Lumens | 450 lm |
| Housing Finish | Matte Black | Includes | Junction Box, (3) Push-In Wire Connectors, Mounting Hardware, Instruction Sheet |
| Standards | ASTM E283-04, cETLus Listed, FCC Approved, IC Rated, ICES, IP44, T24 JA8 Certified | UPC | 775902022985 |
Packages
| 1 - UNIT - 1 |