×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
LOTFRLED4S12W5CCTPLWH

LOTUS LED LIGHTS 4 inch 12W 5CCT Round Fire Rated Ultra Slim Recessed LED, White

Price $43.57 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:FR-LED-4-S12W-5CCT-PL-WH

Description

4 inch Round Fire Rated Ultra Slim Recessed LED 5CCT 12W with Integral Driver In Connection Box. 2 Hour Fire Rated without additional housing or hardware. Type IC and Air-Tight Rated - No Housing Required. Heat Resistant Steel Casing provides up to 2 Hour Fire Protection. Heavy Duty Steel Spring Clips for easy installation. 1-1/4 inch Spring Height for installations on up to 2 x 5/8 inch drywall. Plenum Rated Cable for Commercial Installations. 1/2 inch Thin - Install in Limited Ceiling Spaces. Driver Inside Connection Box - No Junction Box Needed. 5 CCT User Selectable Light Colors. CRI 90+ for True Color Rendering.

Specifications

Brand Name Lotus LED Lights Item Name Downlight
Type Fire Rated Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Beam Angle 110° Recessed Trim Type Ultra Slim
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90+ Lumens 710/770/820/820/800 LM
Mounting Type Ceiling/Recessed Housing Finish White
Dimensions 5 in dia x 1-1/4 in H Includes Integral Driver In Connection Box
Standards cETLus Listed, JA8 Certified, Damp Location Rated Application Multi-Family Residential, Basements & Commercial Applications
UPC 782588042763

Packages

1 - UNIT - 1 20 - UNIT - 20