Description
ModuLyte LED 8 inch downlights provide the optimal balance of field flexibility, performance, and commercial appeal. Light engines are designed to be installed without need of frames making ModuLyte flexible to accommodate new construction, remodel, and retrofit applications. Field selectable correlated color temperature and lumens in addition to field installable optics including wall wash allow ModuLyte to adapt to a variety of applications such as office, institution, healthcare, retail, and public.
Specifications
| Brand Name | Lightolier | Sub Brand | ModuLyte |
| Item Name | Downlight | Type | Commercial |
| Voltage Rating | 120/277V | Fixture Wattage | 40 W |
| Lamp Type | LED | Housing Material | Die-Cast Aluminum |
| Application | Designed for office, institution, healthcare, retail, and public use. | Series | M8R Series ModuLyte |
| Beam Angle | 72° | Recessed Trim Type | 8 in Round |
| Average Life | 72,000 hours | Color Temperature | 2700K/3000K/3500K/4000K/5000K |
| Color Rendering Index (CRI) | 90 | Shade Type | Specular Clear |
| Lumens | 3000/3500/4000 Lumens | Enclosure Type | NEMA 77-2017 |
| Mounting Type | Recessed | Housing Finish | White |
| Dimensions | 8 inch | Special Features | Wide Beam, 0 - 10 V% Dimming |
| Standards | cULus Listed, Energy Star Certified, IC Rated, RoHS Complient, Wet Location Rated |
Packages
| 4 - UNIT - (4) |