Abbotsford
LCLM8RDL259CSWWHZ10U

SIGNIFY 8 inch 120/277V 2500LM Lightolier ModuLyte LED Downlight, Wide Beam White Reflector

Price $150.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:M8RDL259CSWWHZ10U

Description

Flexibility at your fingertips;Field interchangeable downlight (wide/medium) and lensed wall wash optics;5-CCT and up to 3-lumen field selectability;59° physical cutoff provides reduced high angle glare and low UGR to optimize visual comfort;Quick disconnect for quick separation of driver box from light engine in support of installation and ease of long term maintenance;Standard application features include IC rating, wet listed for covered ceilings, and air-tight;ModuLyte is a frame-optional family of 4"/6"/8" downlights with true commercial aesthetic and performance. Field selectability and installable accessories optimize flexibility for ModuLyte to adapt to varying requirements for office, retail, healthcare, and institution among other applications.;4"/6"/8" round downlight apertures;Field selectable for 5 CCT's and up to 3 lumen levels;For use as standard in new construction (frame optional), remodel, and retrofit applications;IC rated, wet location listed (covered ceilings), and air-tight;Field installable optic accessories for wide and medium downlight beams and wall wash asymmetric;0-10v dimmable to 1%;90CRI Accurender;Office;Healthcare;Retail;Hospitality;Institution

Specifications

Brand Name Lightolier Sub Brand ModuLyte
Item Name Downlight Type Commercial
Voltage Rating 120/277V Fixture Wattage 25 W
Lamp Type LED Housing Material Die-Cast Aluminum
Application Designed for office, institution, healthcare, retail, and public use. Series M8R Series ModuLyte
Beam Angle 72° Recessed Trim Type 8 in Round
Average Life 72,000 hours Color Temperature 2700K/3000K/3500K/4000K/5000K
Color Rendering Index (CRI) 90 Shade Type White
Lumens 1500/2000/2500 Lumens Enclosure Type NEMA 77-2017
Mounting Type Recessed Housing Finish White
Dimensions 8 inch Special Features Wide Beam, White Reflector
Standards cULus Listed, Energy Star Certified, IC Rated, RoHS Complient, Wet Location Rated UPC 190096192908

Packages

4 - UNIT - (4)