Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.FEATURES:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
| Brand Name | Philips Lighting | Sub Brand | SlimSurface |
| Item Name | Recessed Downlight Fixture | Type | Direct Light Outlet, Symmetric |
| Voltage Rating | 120 V | Fixture Wattage | 14.2 W |
| Lamp Type | LED | Application | Downlighting |
| Lamp Wattage | 14.2 W | Recessed Trim Type | 5 in Round |
| Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
| Ballast Type | Electronic Transformer | Lumens | 700 lm |
| Mounting Type | Wall | Housing Finish | White, Matte |
| Dimensions | 115 mm OD x 16 mm H | Includes | Control Unit |
| UPC | 662057936055 |
Packages
| 1 - UNIT - 1 | 336 - SKID - 336 |