Abbotsford
NDRRZR300WH

DISTRI-LITE INC RZR-300-WH-T24 FIXT LED SLIM RCS 3in IC5CCT 575LM WHI DIM

Price $23.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DISTRI-LITE INC
Manufacturer #:RZR-300-WH-T24

Description

NDR Razor CCT White 3 inch Razor-CCT series offers a selectable color temperature feature. With a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.

Specifications

Brand Name NDR Electric Item Name Downlight
Type Airtight, Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 6 W Lamp Type LED
Ceiling Opening 3-1/4 in Housing Material Die-Cast Aluminum
Series Razor Beam Angle 107°
Recessed Trim Type 3 in Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 420 lm
Cord Type (6) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish White Dimensions 3.74 in dia x 1/2 in H
Standards cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 Application For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications

Packages

24 - UNIT - (24)