Abbotsford
NDRRZR400CP12WH

DISTRI-LITE INC RZR-400-CP12WH FIXT LED SLIM RCS 4in ICCCT SELECT 12/PK WHI

Price $171.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI-LITE INC
Manufacturer #:RZR-400-CP12WH

Description

Razor Round LED Slim White 12 Pack 4 inch Downlight with a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.

Specifications

Brand Name NDR Electric Item Name Downlight
Type Airtight, Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Die-Cast Aluminum
Series Razor Beam Angle 107°
Recessed Trim Type 4 in Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 680 lm
Cord Type (6) 12 AWG (Insulated), (8) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish White Dimensions 5 in dia x 1/2 in H
Standards cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 Application For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications

Packages

1 - UNIT - 1