Abbotsford
NDRRZR400SC

NDR LIGHTING RZR-400-SC-T24 FIXT LED SLIM RCS 4in IC680LM 3K 4K 5K SCH

Price $31.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:RZR-400-SC-T24

Description

Razor Round LED Slim Satin Chrome 4 inch Downlight with a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.

Specifications

Brand Name NDR Electric Item Name Downlight
Type Airtight, Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Die-Cast Aluminum
Application For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications Series Razor
Beam Angle 107° Recessed Trim Type 4 in
Average Life 50000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate
Lumens 680 lm Cord Type (6) 12 AWG (Insulated), (8) 14 AWG (Insulated)
Mounting Type Recessed Housing Finish Satin Chrome
Dimensions 5 in dia x 1/2 in H Standards cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08

Packages

12 - UNIT - (12)