Abbotsford
NDRRZR411BK

NDR LIGHTING RZR-411-BK-T24 FIXT LED SLIM RCS 4in ICRGS 5CCT 900LM BLK DIM

Price $22.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:RZR-411-BK-T24

Description

Black 4 inch LED Regressed Downlight. The new Razor-R CCT regressed series offers a 3K - 4K - 5K selectable color temperature feature. With a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.

Specifications

Brand Name NDR Electric Item Name Downlight
Type Airtight, Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Die-Cast Aluminum
Application For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications Series Razor
Beam Angle 107° Recessed Trim Type 4 in
Average Life 50000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate
Lumens 850 lm Cord Type (6) 12 AWG (Insulated), (8) 14 AWG (Insulated)
Mounting Type Recessed Housing Finish Black
Dimensions 5.4 in dia x 1.2 in H Standards cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08

Packages

24 - UNIT - (24)