Description
White 4 inch LED Regressed Downlight. The new Razor-R CCT regressed series offers a 3K - 4K - 5K selectable color temperature feature. With a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.
Specifications
| Brand Name | NDR Electric | Item Name | Downlight |
| Type | Airtight, Dimmable, Slim | Voltage Rating | 120 V |
| Fixture Wattage | 10 W | Lamp Type | LED |
| Ceiling Opening | 4-1/4 in | Housing Material | Die-Cast Aluminum |
| Series | Razor | Beam Angle | 107° |
| Recessed Trim Type | 4 in | Average Life | 50000 hr |
| Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Polycarbonate | Lumens | 850 lm |
| Cord Type | (6) 12 AWG (Insulated), (8) 14 AWG (Insulated) | Mounting Type | Recessed |
| Housing Finish | White | Dimensions | 5.4 in dia x 1.2 in H |
| Standards | cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 | Application | For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
Packages
| 24 - UNIT - (24) |