Description
Black 6 inch CCT Selectable Downlight. The new Razor-CCT series offers a 3K - 4K - 5K selectable color temperature feature. With a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.
Specifications
| Brand Name | NDR Electric | Item Name | Downlight |
| Type | Airtight, Dimmable, Slim | Voltage Rating | 120 V |
| Fixture Wattage | 13 W | Lamp Type | LED |
| Ceiling Opening | 6.33 in | Housing Material | Die-Cast Aluminum |
| Application | For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications | Series | Razor |
| Beam Angle | 107° | Recessed Trim Type | 6 in |
| Average Life | 50000 hr | Color Temperature | 5000 K |
| Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
| Lumens | 1000 lm | Cord Type | (6) 12 AWG (Insulated), (8) 14 AWG (Insulated) |
| Mounting Type | Recessed | Housing Finish | Black |
| Dimensions | 7 in dia x 1/2 in H | Standards | cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 |
Packages
| 24 - UNIT - (24) |