Abbotsford
NDRRZRRGB411WH

DISTRI-LITE 4-inch 900LM Smart RGB + Tunable White Recessed Regressed Downlight, White

Price $53.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-RGB-411-WH

Description

The Razor family continues to grow and this time it’s better than ever. The new SMART RGB+CCT Razors offer a recessed LED downlight with the highest quality and light performance featuring all the RGB colors AND white color selectable ranging from 2700K through 6500K, you can achieve over 16 million+ different colors. Offered in a 4” or 6” sizes with a flat or regressed trim style, high CRI 90+ rating, wet location rating and its full range dimmability, they are sure to fit any of your installation needs.

Specifications

Brand Name NDR Electric Sub Brand Razor
Item Name Regressed Downlight Type Dimmable
Voltage Rating 120 V Fixture Wattage 16 W
Lamp Type LED Ceiling Opening 6.37 in
Housing Material Die-Cast Aluminum Application For Indoor or Outdoor Residential, Hospitality, Commercial and Multifamily Applications
Series CCT Lighting Technology Back-Lit
Beam Angle 107° Recessed Trim Type 4 in Round
Average Life 50000 hr Color Temperature 1800 - 6500 K
Color Rendering Index (CRI) 90 Lens Type Anti-Glare Polycarbonate
Lumens 1000 lm Cord Type FT4
Mounting Type Recessed Housing Finish White
Dimensions 7.15 in dia Standards Air Tight Rated, cETLus Intertek Listed, IC Rated, JA8 Certified, Title 24 Approved, Wet Location Rated

Packages

1 - UNIT - 1 12 - UNIT - 12