Abbotsford
NDRRZRRGB611WH

DISTRI-LITE 6-inch 16W 1150LM Smart RGB + tunable White Recessed Regressed Downlight, White

Price $61.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:RZR-RGB-611-WH

Description

The Razor family continues to grow and this time it’s better than ever. The new SMART RGB+CCT Razors offer a recessed LED downlight with the highest quality and light performance featuring all the RGB colors AND white color selectable ranging from 2700K through 6500K, you can achieve over 16 million+ different colors. Offered in a 4” or 6” sizes with a flat or regressed trim style, high CRI 90+ rating, wet location rating and its full range dimmability, they are sure to fit any of your installation needs.

Specifications

Brand Name NDR Electric Item Name Downlight
Type Airtight, Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 16 W Lamp Type LED
Ceiling Opening 6.37 in Housing Material Die-Cast Aluminum
Application For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications Series Razor
Beam Angle 107° Recessed Trim Type 6 in
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lens Type Polycarbonate
Lumens 1150 lm Cord Type (8) 12 AWG (Insulated), (10) 14 AWG (Insulated)
Mounting Type Recessed Housing Finish White
Dimensions 7.17 in dia x 1.33 in H Standards cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08

Packages

1 - UNIT - 1 12 - UNIT - 12