Abbotsford
SATS11670

SATCO LIGHTING S11670 5-inch 24W 120-277V Round LED Remote Driver Downlight, White

Price $81.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11670
Documents Documents

Description

SATCO NUVO S11670 LED Architectural Downlights offer a high lumen output, making them ideal for high ceiling applications. With a 40-degree beam angle, these downlights provide ample illumination in residential, hospitality and retail applications. Choose from three wattages and five color temperatures at installation to create the desired ambient experience. Available in a variety of shapes and professional finishes.


SATCO NUVO S11670 LED Architectural Downlights offer a high lumen output, making them ideal for high ceiling applications. With a 40-degree beam angle, these downlights provide ample illumination in residential, hospitality and retail applications. Choose

Round Trim, White Finish

High Output: 1300/1600/2000 Lumens

16W/20W/24W Wattage Selectable (125W Replacement)

2700K/3000K/3500K/4000K/5000K CCT Selectable

Dual-Dimming

90 CRI

40-Degree Beam Angle

Aluminum Trim with Polycarbonate Lens

Specifications

Type Remote Driver LED Downlight Color Temperature Warm White To Natural Light
Lumens 1300 lm UPC 045923116704

Packages

1 - UNIT - 1