Description
The L3PNF LED backlit panel series offers the ultimate versatility. Featuring a 120-347V driver and the flexibility to change the colour temperature and lumen output with a simple switch, the L3PNF series is the perfect cost-effective solution for reducing stocking inventory. With its wide selection of 4 colour temperatures ranging from 3 000 K to 5 000 K, this next-generation back-lit panel is ideal to replace fluorescent fixtures in offices, schools, and commercial buildings or to easily adapt to any new construction requirements.
Specifications
| Brand Name | Stanpro | Item Name | LED Backlit Panel |
| Voltage Rating | 120 - 347 V | Fixture Wattage | 20/30/40 W |
| Lamp Type | LED | Housing Material | Aluminum |
| Application | For Offices, Schools and Commercial Buildings | DLC | Y |
| DLC Code | S-2Q4XVU | DLC Class | Standard |
| DLC Version | 5.1 | Average Life | 144000 hr |
| Color Temperature | 3000/3500/4000/5000 K | Color Rendering Index (CRI) | 83 |
| Lens Type | PMMA | Lumens | 2605/3743/4754 lm |
| Mounting Type | Recessed | Dimensions | 23-7/8 in W x 23-7/8 in H |
| Standards | cULus Listed, ICES-005 Issue 5 for Class B Products, CAN/ULC-S102.3-07, NSF STD. 2, CAN/ULC-S102.2-10, Damp Location Rated | UPC | 069549027411 |
Packages
| 1 - UNIT - 1 | 2 - UNIT - 2 | 84 - SKID - 84 |