Abbotsford
STNLPDL4R9A5CWHCHOICE

STANDARD PRODUCTS INC 70144 LPDL4R-9A-5CWH-ECO/CHOICE

Price $15.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:70144

Description

LPDL 9W 120V 2700/3000/3500/4000/5000K 4IN WHITE ROUND 750lm ECONOMIC PLASTIC CHOICE

Specifications

Brand Name Stanpro Item Name Downlight
Type Low Profile Voltage Rating 120 VAC
Fixture Wattage 9 W Lamp Type LED
Beam Angle 110° Average Life 50000 hr
Color Temperature 2000/3000/3500/4000/5000 K Color Rendering Index (CRI) >80
Lens Type Frosted Polycarbonate Lumens 750 lm
Housing Finish White Dimensions 4-3/4 in D x 1-1/4 in H
Standards cETLus Listed, Energy Star Certified, ICES-005 Issue 5 Class B, Airtight as per ASTM E283 Standard, Wet Location Rated Application For Residential
UPC 069549032118

Packages

1 - UNIT - 1