Description
LPDL 9W 120V 2700/3000/3500/4000/5000K 4IN WHITE ROUND 750lm ECONOMIC PLASTIC CHOICE 10-PACK
Specifications
| Brand Name | Stanpro | Item Name | Downlight |
| Type | Low Profile | Voltage Rating | 120 VAC |
| Fixture Wattage | 9 W | Lamp Type | LED |
| Application | For Residential | Beam Angle | 110° |
| Average Life | 50000 hr | Color Temperature | 2000/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | >80 | Lens Type | Frosted Polycarbonate |
| Lumens | 750 lm | Housing Finish | White |
| Dimensions | 4-3/4 in D x 1-1/4 in H | Standards | cETLus Listed, Energy Star Certified, ICES-005 Issue 5 Class B, Airtight as per ASTM E283 Standard, Wet Location Rated |
| UPC | 069549032125 |
Packages
| 1 - UNIT - 1 |