Description
LPDL Regressed downlight offers high lumen with a glare-free solution while remaining high energy efficient. Available with an integrated 2700/3000/3500/4000/5000K selectable color temperature with 90+ CRI for true color accuracy. This luminaire is wet location listed, making it ideal for use in a breadth of indoor and outdoor applications.
Specifications
| Brand Name | Stanpro | Sub Brand | LPDL™ |
| Item Name | Regressed Downlight | Type | CCT Selectable |
| Voltage Rating | 120 V | Fixture Wattage | 9 W |
| Lamp Type | LED | Application | Indoor and Outdoor Applications |
| Series | LPDL Series | Beam Angle | 110° |
| Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90+ |
| Lens Type | Frosted polycarbonate | Lumens | 750 lm |
| Cord Type | FT4 | Mounting Type | Recessed |
| Housing Finish | White | Dimensions | 4-3/4 inch x 7/8 inch |
| Standards | Air Tight Listed, cETLus Listed, Energy Star Certified, IC Rated, Wet Location Rated | UPC | 069549031692 |
Packages
| 1 - UNIT - 1 |