Abbotsford
YKLL3RGSKTR6

ACUITY 4 inch L3R Series Incandescent Remodel Housing with Foam Gasketing

Price $19.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:228G9F

Description

Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types.L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Round Trim IC/Non-IC Housing with Gasket
Type Remodel Voltage Rating 120 V
Ceiling Opening 4-1/4 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Raceway Arm Series L3R
Mounting Type Recessed Diameter 114 mm
Height 140 mm Width 257 mm
Standards cULus Listed Application For Damp Locations
UPC 888791458169

Packages

1 - UNIT - 1 6 - UNIT - 6 312 - SKID - 312