Abbotsford
LOTAD35S12WDRWBKREY

LOTUS LED LIGHTS 3.5 inch 12W Round Venus Adjustable Recessed LED, Black

Price $80.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:AS-35-S12W-DTW-BK-RY

Description

3.5" Round Recessed Gimbal LED fixture. Regressed optics with low glare. Adjustable 10° each direction and with 360° rotation. 5CCT selectable 2700K to 5000K or Dim to Warm 3000K-1800K. CRI 90+ for true color rendering. 3-3/8" Deep - fits in limited ceiling space. Type IC Rated - no housing required. Fast & Easy to install - save on labor. Driver Inside Connection Box - no junction box needed.

Specifications

Brand Name LOTUS LED LIGHTS Item Name Downlight
Type Adjustable, Airtight Voltage Rating 120 VAC
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 3-3/4 in Beam Angle 38°
Recessed Trim Type 3-1/2 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90+
Lumens 780/820/890/920/910 lm Mounting Type Recessed
Housing Finish Black Dimensions 4-3/8 in dia x 3-3/8 in H
Standards cETLus Listed, Energy Star Certified, Title 24 Compliant Application For Commercial, Residential

Packages

1 - UNIT - 1