Abbotsford
CAWIT93BPT

CANARM LTD IT9351 FIXT 3 LAMP TRACK PEW

Price $55.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM LTD
Manufacturer #:IT9351

Description

JASPER Track Light with alabaster glass and a brushed Pewter finish. Size of glass: 3 1/8 W x 2 3/8 H inch, canopy size: 5 1/8 inch diameter, Mounting: ceiling or wall mount. Adjustable heads.

Specifications

Brand Name Canarm Sub Brand Jasper
Item Name Track Light Fixture Lamp Type A15, R16
Head Style Tiltable Lamp Wattage 60 W
Number of Lamps 3 Diameter 5-1/8 in
Width 23 in Length 5-3/4 in
Mounting Type Ceiling, Wall Housing Material Alabaster Glass
Housing Finish Brushed Pewter Standards cCSAus Certified

Packages

1 - UNIT - 1