Abbotsford
KEESF60SCTG310PCBBZ

SIGNIFY CANADA LTD. SF60-SCT-G3-10-PCB-BZ SF60-SCT-G3-10-PCB-BZ

Price $140.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:SF60-SCT-G3-10-PCB-BZ

Description

Field selectable color, beam angle and wattage!;Complete family of LED floodlights ideal for illuminating signs, building facades or other outdoor dark areas.;Can be ground, wall, or pole mounted.;CCT, Wattage & Optic field selectable options provide flexibility;The SlimFlood Selectable Gen 3 offers energy saving LED technology along with field selectable color, beam angle, and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations, with both included in carton. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.;Low profile design with durable construction.;Fade-resistant, textured bronze finish with a tempered glass (20-150W) and PC lens (250-300W).;IP65 rated;0-10V Dimming;Integrated Photocell (20-150W Only);External Photocell as a separate option (250-300W Only);120-347V Voltage;3 Field selectable CCT options (3000K, 4000K, 5000K);3 Field selectable Wattage options per size;3 Beam Angle adjustable optics - 90°/75°/55°.;Bridges, Monuments, Facades;Education;Municipal Buildings;Parks and Plazas;Security Lighting;Sign Lighting;Walkways;Hospitals and Care Centers;Office;Warehouses;Banks;Food and Large Retailers;Hospitality;Petrol and Convenience

Packages

1 - UNIT - 1