Description
The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.
Specifications
| Brand Name | Stanpro | Sub Brand | Choice |
| Item Name | Flood Light | Series | FPS-L |
| Voltage Rating | 120 V | Fixture Wattage | 10 W |
| Amperage Rating | 88 mA | Lamp Type | LED |
| Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Tempered Glass | Lumens | 1069 lm |
| Enclosure Type | IP65 | Mounting Type | Yoke |
| Housing Material | Aluminum | Housing Finish | Black |
| Temperature Rating | -40 to 50 °C | Standards | cETLus, DLC Listed |
| Application | For Backyards, Walkways, Wet Locations | DLC | N |
| UPC | 069549672246 |
Packages
| 1 - UNIT - 1 | 60 - UNIT - 60 |