Abbotsford
MIL236620

MILWAUKEE 2366-20 M18™ ROVER™ Dual Power Flood Light

Price $219.00 $280.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2366-20

Description

The MILWAUKEE® M18™ ROVER™ Dual Power Flood Light provides 4,000 lumens of TRUEVIEW™ High Definition Output designed to fill large areas with light. The ROVER™ floodlight features three modes and up to 12 hours of run-time when paired with an M18™ REDLITHIUM™ XC5.0 Battery Pack. This portable task light features an AC port for the option to plug in a 120V extension cord for all-day performance. The light head rotates 120° to direct light in multiple orientations. Its compact size, and integrated handle allows for easy transport or storage in bags, carts, and job boxes. Also included with the floodlight are integrated keyholes for hanging on overhead surfaces. The dual power floodlight features an IP54 rating for dust and water resistance with an impact-resistant design - making it able to withstand harsh jobsite conditions. The light is backed by a 5-year tool warranty and a limited lifetime LED warranty, so the LEDs never need to be replaced. Milwaukee ROVER™ floodlights are built to go anywhere and withstand anything.


4,000 Lumens of TRUEVIEW™ High Definition Output

Up to 12 Hours of run-time on an XC5.0 Battery

Powered by M18™ REDLITHIUM™ Batteries or a 120V AC Extension Cord

120° Light Head Rotation

Integrated Keyholes for Hanging Overhead

IP54: Dust and Water Resistance

Impact Resistant

5yr Tool/Limited Lifetime LED Warranty

Specifications

Brand Name Milwaukee Sub Brand M18™, Rover
Item Name Flood Light Type Dual Power, Cordless/Corded, High/Medium/Low Mode, Portable
Voltage Rating 18 V Lamp Type LED
Average Life 3/6/12 hr Light Color TRUEVIEW High Definition Output
Lumens 4000/2000/1200 lm Beam Angle 120°
Enclosure Type IP54 Battery Type 18V Lithium Ion
Housing Material Glass Filled Nylon Dimensions 9.69 in L x 8.58 in W x 9.84 in H
UPC 045242572052

Packages

1 - UNIT - 1