Abbotsford
MIL236620Y

MILWAUKEE 2366-20Y M18 DUAL POWER FLOODLIGHT

Price $280.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2366-20Y

Description

M18™ ROVER™ Dual Power Flood Light provides you with 4,000 lumens of TRUEVIEW™ High Definition Output designed to fill large areas with light. The ROVER™ floodlight features three modes and up to 12 hours of run-time when paired with an M18™ REDLITHIUM™ XC5.0 Battery Pack. This portable task light features an AC port, giving you the option to plug in a 120V extension cord for all-day performance. The light head rotates 120° to direct light in multiple orientations. Its compact size and integrated handle allows you to easily transport or store it in bags, carts and job boxes. Also included with the floodlight are integrated keyholes for hanging on overhead surfaces. The dual power floodlight features an IP54 rating for dust and water resistance with an impact-resistant design - making it able to withstand harsh jobsite conditions. The light is backed by a 5-year tool warranty and a limited lifetime LED warranty, so the LEDs never need to be replaced. MILWAUKEE® ROVER™ floodlights are built to go anywhere and withstand anything.

Packages

1 - UNIT - 1