Abbotsford
SAT65996

SATCO LIGHTING 65-996 17W/25W Dual Head LED Security Flood Light, Black

Price $71.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-996

Description

LED Security Light; Dual Head; Field Selectable; Black Finish

Specifications

Brand Name Satco Sub Brand Nuvo
Item Name LED Security Floodlight with Photocell Type Dual Head, Field Selectable
Voltage Rating 120 V Fixture Wattage 17W/25W
Lamp Type LED Housing Finish Black
Lighting Technology LED Average Life 50000 hours
Light Color Soft White to Natural Light Color Temperature 3000K/4000K/5000K
Color Rendering Index (CRI) 80+ Lens Type Polycarbonate (PC) Lens
Lumens 2190-3352 Lumens Beam Angle 103 Degree
Enclosure Type IP65 Mounting Type Mounts to Recessed or External Junction Boxes
Housing Material Die-Cast Aluminum Dimensions 4.41 inch Height x 9.17 inch Width x 5.43 inch Extension
Temperature Rating -30C (-22F) to +50C (+122F) Includes Photocell, Built-in surge protection - 2KV
Standards cULus - Certified, RoHS Compliant , FCC Compliant Application Outdoor Applications

Packages

1 - UNIT - 1