Abbotsford
STNBFLPS25Q3CBKCHOICE

STANPRO 15/20/25W 120-347V 3CCT BFL Series Flexible Bullet Flood Light, Black

Price $101.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:70438

Description

The BFL Series is a flexible flood light designed to adjust luminous flux, color temperature, and beam angle to optimize performance for various applications. It also features a photocell for enhanced energy efficiency. This luminaire is typically used for commercial landscapping applications as well as flood lighting of signs and facades.

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name LED Floodlight with Integrated Photocell Type CCT and Power Selectable
Voltage Rating 120 - 347 VAC Fixture Wattage 15/20/25 W
Lamp Type LED Housing Finish Black
Series BFL Amperage Rating 124 - 195 mA
Average Life 54000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Clear Polycarbonate
Lumens 2084/2738/3199 lm Enclosure Type IP65
Mounting Type Knuckle Housing Material Die-Cast Aluminum
Dimensions 4.08 in W x 7.74 in D x 4.79 in H Temperature Rating -40 to 45 °C
Standards cETLus Listed, DLC Premium Listed Application For Commercial Landscaping
UPC 069549034709

Packages

1 - UNIT - 1