Abbotsford
RCLFFLED39T

RC LIGHTING FFLED39TRCL 39W 5000K FFLED Floodlight, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:FFLED39TRCL

Description

Rectangular shaped LED floodlight designed to replace 150W metal halide. Patent pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.

Specifications

Brand Name RC Lighting Item Name Flood Light
Type Projector, Rectangular, Symmetric Fixture Wattage 39 W
Lamp Type LED Housing Finish Bronze, Matt
Color Temperature 5000 K Ballast Type Electronic Transformer
Lumens 4596 lm Enclosure Type IP65
Housing Material Plastic Dimensions 254 mm L x 279.4 mm W x 190.5 mm H
Includes Control Unit Application For Building Facade Lighting, Sign Lighting, LED Landscape Lighting and Instant-on Security Lighting
UPC 19813083711.0

Packages

1 - UNIT - 1